This item is Discontinued.

This item is Discontinued.
Hi-Pro Key Assortment Key Stock Assortment, Carbon Steel, Plain, 120 Pieces (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DISP-HPK120
- Zoro #
- G300444341
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock Assortment
- Type
- Hi-Pro Key Assortment
- Material
- Carbon Steel
- Finish
- Plain
- Number of Pieces
- 120
- Includes
- HIPRO-606 (10); HIPRO-706 (10); HIPRO-504 (10); HIPRO-503 (10); HIPRO-505 (10); HIPRO-403 (10); HIPRO-404 (10); HIPRO-402 (10); HIPRO-605 (10); HIPRO-708 (10); HIPRO-808 (10); HIPRO-604 (10)
- Number of pieces
- 120
Description
Assortments-Hi-Pro Keys. Hi-Pro Key Plain Assort 120pc