Spray Applicator Cleaner, Clear, 12 oz, Can
- Mfr # P10083G
- Zoro # G2056056
product price:Â
$
11.95
/ea
Key Features
Type
Foam Dispenser Cleaner
Color
Clear
Application
Cleaning One-Component Dispensing Units
Container Size
12 oz
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10083G
- Zoro #
- G2056056
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
- Size
- 12 oz
- Container Size - Adhesives
- 12.0 oz
- Fits Chest Size
- Acetone Based, Can Be Attached to Handi Tool Dispensing Units, Cleans Dispensing Units, Dissolves Uncured Foam and Adhesives
Details
- Item
- Spray Applicator Cleaner
- Type
- Foam Dispenser Cleaner
- Color
- Clear
- Application
- Cleaning One-Component Dispensing Units
- Container Type
- Can
- For Use On
- Applicator Guns, Gun Foam Sealants and Adhesives
- Dry Time
- Does Not Dry
- Item - Primers, Activators, Accelerators and Removers
- Remover
- Flash Point (F)
- 0 Degrees F
- For Use on Adhesive Type
- Foam Adhesives
- Specific Gravity
- 0.8
- For Use With
- Applicator Guns, Gun Foam Sealants and Adhesives
- Features
- Acetone Based, Can Be Attached to Handi Tool Dispensing Units, Cleans Dispensing Units, Dissolves Uncured Foam and Adhesives
- Capacity
- 12 fl oz
- Product Type
- Foam Dispenser Cleaner
- Includes
- Straw Applicator
- Dry Time - Primers, Activators, Accelerators and Removers
- Does Not Dry
- Container Type - Adhesives
- Aerosol Can
- Wire Color
- Clear
Description
Spray Applicator Cleaner, Capacity 12 fl oz, Color Clear, Features Acetone Based, Can Be Attached to Handi Tool Dispensing Units, Cleans Dispensing Units, Dissolves Uncured Foam and Adhesives, For Use With Applicator Guns, Gun Foam Sealants and Adhesives, Includes Straw Applicator, Product Type Foam Dispenser Cleaner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.