This item is Discontinued.

No Product Image Available

This item is Discontinued.

Handi-Man Marine

Self-Drilling Screw, #12 x 2 in, Stainless Steel Oval Head Phillips Drive (Discontinued)

Mfr # B-644
Zoro # G501990449
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-644
Zoro #
G501990449
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Item
Self-Drilling Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews