This item is Discontinued.

Handi-Man Marine Self-Drilling Screw, #14 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive B-617

Self-Drilling Screw, #14 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive (Discontinued)

  • Mfr # B-617
  • Zoro # G202084980
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-617
Zoro #
G202084980
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Item
Self-Drilling Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.