This item is Discontinued.

This item is Discontinued.
Self-Drilling Screw, #14 x 2 in, Stainless Steel Oval Head Phillips Drive (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-648
- Zoro #
- G602084856
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Material
- Stainless Steel
- Item
- Self-Drilling Screw