This item is Discontinued.

This item is Discontinued.
Self-Drilling Screw, #14 x 3 in, Stainless Steel Pan Head Phillips Drive (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-619
- Zoro #
- G102084943
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #14
- Fastener Length
- 3 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Stainless Steel
- Item
- Self-Drilling Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov