This item is Discontinued.

This item is Discontinued.
1 in. Spg Manifold Pvc Waterway Pipe 4 Port & 0.375 in. Sb Ports with 2 Plugs (Discontinued)
Mfr #
HA1188668
Zoro #
G504107363
UPC # 746591098865
Country of Origin China
Category Pool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA1188668
- Zoro #
- G504107363
- UPC #
- 746591098865
- Country of Origin
- China
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Manifold pvc waterway pipe
- Sb Port: 0.375"
- Size: 1"
- Weight: 0 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.