This item is Discontinued.

Hands On 1400-Lumen Marine Spotlight; White HA16266

This item is Discontinued.

Hands On

1400-Lumen Marine Spotlight; White (Discontinued)

Mfr # HA16266
Zoro # G404150568
UPC # 657248226169
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA16266
Zoro #
G404150568
UPC #
657248226169
Country of Origin
China

Description

Being on the water at night is fun unless you need to identify objects out there in the dark. The 1,400 Lumen Marine Spotlight can throw a beam up to 1,476 ft. away from your boat, lighting up the darkest of spots. This spotlight has a 10 ft. heavy-gauge coiled cord and plugs into a 12-volt accessory port.

Features
  • 1,400 lumens
  • High-intensity 100W halogen bulb
  • 1,476ft long-range beam distance
  • 12V DC plug adapter
  • Heavy-gauge coiled cord extends up to 10ft
  • Aluminum reflector with tempered glass colored lens
  • On/off sliding switch
  • Durable ABS plastic housing
  • Contoured rubberized grip
  • Retractable metal hanging bracket
Specifications
  • Color: White
  • Includes: Light
  • Battery Information: Battery is required but not included
  • Weight: 4.2404 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.