This item is Discontinued.

This item is Discontinued.
5485002 Replacement Part; 48 In. Cable For Breakaway Switch (Discontinued)
Mfr #
HA347707
Zoro #
G304017008
UPC # 661541596782
Country of Origin China
Category VGA Connectors & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA347707
- Zoro #
- G304017008
- UPC #
- 661541596782
- Country of Origin
- China
Description
Specifications
- Replacement Part, 48 in. Cable for Breakaway Switch
- Dimension - 8 L x 4 W x 1 H in.
- Item Weight - 0.07 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.