This item is Discontinued.

Handy Post Handy Post HB-34TGW 3 x 4 ft. Vinyl Raised Garden Bed HB-34TGW

This item is Discontinued.

Handy Post

Handy Post HB-34TGW 3 x 4 ft. Vinyl Raised Garden Bed (Discontinued)

Mfr # HB-34TGW
Zoro # G803722175
UPC # 860441001673
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB-34TGW
Zoro #
G803722175
UPC #
860441001673
Country of Origin
China

Description

The patent pending Handy Bed is constructed of durable UV protected PVC (Vinyl) that will NEVER ROT like wood or lose its white color. It offers a Lifetime Warranty against peeling, flaking, blistering, corroding, rotting, fading and manufacturing defects. Its simple design allows almost anyone the ability to assemble in minutes with only a cordless drill with Phillips bit. Stainless steel screws add strength where it counts allowing the Handy Bed to be relocated year after year after year if desired. Something most other beds cannot. Its 6" depth is adequate for growing most veggies and flowers. The bed can be placed at any level location where adequate sunlight for desired plants is . The 3'x4' Handy Bed holds approximately (7) 40lb bags of soil or 6 cu. ft. The PVC is self cleansing from the rain or simply use a garden hose to spray off excess dirt. For stubborn stains, use soap and water. This bed is stack-able with another Handy Bed of the same size by aligning the tongue and groove joints allowing the next Handy Bed to sit right on top of the lower unit for more soil depth and/or tiering. The elements associated with weather, soil and water make PVC the right choice for your raised beds to endure many years of successful growing.

Specification
  • Size: 3' x 4'
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.