Shop HANES GEO COMPONENTS
Create Account
Acre 5500V Bug Zapper
Mfr # BZ-40
Zoro # G412928463
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BZ-40
- Zoro #
- G412928463
- UPC #
- -
- Country of Origin
- China
Description
Black Flag 5500 V Bug Zapper. This weather-proof plug-in bug zapper eliminates any flying insect outdoors 24 hours a day. Using silent UV attraction and circuit board technology pesky mosquitos biting flies wasps and moths are immediately drawn into a three-part defense system that quickly and effortlessly gets rid of your annoying bug problem. Instead of being attracted to you the bright 40W fluorescent bulb draws bugs into its electrical grid and eliminates them on contact while a specialized Octenol lure works overtime to ensure that relentless mosquitos never get to you. A durable plastic safety guard keeps out children pets and wildlife for peace of mind. It has a 1 year warranty. It is fast and easy to use.
Restrictions
Hazardous material