This item is Discontinued.

This item is Discontinued.
Hangman S-2065 26-65 in. No Stud TV Hanger (Discontinued)
Mfr #
S-2065
Zoro #
G704023708
UPC # 681391208666
Country of Origin United States
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-2065
- Zoro #
- G704023708
- UPC #
- 681391208666
- Country of Origin
- United States
- Item
- TV Hanger
- For Use With
- Flat Panel Display, TV
- Load Capacity
- 80 lb
- Finish
- Black Anodized
- Material
- Aircraft Aluminum
- Features
- No Stud, Bubble Level, Interlocking, Leveling System; VESA Mount Compatible
- Includes
- Security Cable, Hardware, Level
- For Use On
- Plaster, Wall, Paneling, Drywall
Description
Hang your TV in minutes-no studs; no anchors; no drills; no problem! The only tools you'll need are a hammer and a screwdriver with the 26 In. to 65 In. No Stud TV Hanger. Even the level is provided! Hangman's patented No Stud Technology uses tiny nails to mount the TV into any drywall; plaster; or paneled wall. Nails insert at just the right angle into aircraft-grade interlocking brackets to secure TVs up to 80 lbs. Just pick your spot and hang it; don't worry about studs!
Features- For 26 in. to 65 in. flat panel TVs Holds up to 80 lbs
- No studs or anchors required-installs directly into drywall, plaster, or paneling
- UL(R) listed
- Built-in bubble level
- Fits VESA(R) spacing up to 600
- Patented design and made in the USA of 85% US components
- Includes 2 aircraft-grade aluminum no stud 26 in. mounting brackets (1 for wall, 1 for TV), bubble level, nails, washers, bolts, 1 security cable with screw
- Size: 26-65 in.
- Country of Origin: United States
- Weight: 1.15 lbs