Shop HANGZHOU GREAT STAR INDUSTRIAL
Create Account
269020 Mechanics Micro Phone Kit - 16 Piece
- Mfr # 269020
- Zoro # G704145936
product price:Â
$
20.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269020
- Zoro #
- G704145936
- UPC #
- 52088103067
- Country of Origin
- Chile
Description
Master Mechanic 16 piece phone repair kit. Includes aluminum precision screwdriver bit holder, suction cup, SIM card tray remover, 2 plastic pry bars, 10 precision bits. Precision bits includes .8mm pentalobe, PH000, PH00. 1.2mm slotted, T4,T5, T6, T6, T10, 2 mm tri-wing all in a plastic case.<
Features- Mechanics Micro Phone Kit
- With excellent quality
- 16 Piece
- .8mm pentalobe, PH000, PH00. 1.2mm slotted, T4, T5, T6, T6, T10, 2 mm tri-wing all in a plastic case.
- Country of Origin: Chile
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.