
Mini Fridge for Car Bedroom Skincare Cooler Warmer Portable 4 Liter/6 Can with 12v AC/DC/USB White
Mfr # MF-4-White
Zoro # G015084054
product price: $51.29
/eaKey Features
Refrigerator Capactiy
4 L
Refrigerator Item
Mini Fridge
Overall Depth
7.7 in
Overall Height
10.5 in
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MF-4-White
Zoro #
G015084054
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
7.7 in
Overall Height
10.5 in
Overall Width
10.3 in
Details
Color
White
Refrigerator Capactiy
4 L
Refrigerator Item
Mini Fridge
Voltage
12 V
Features
Adjustable shelves
Construction Material
Plastic
Shop By
Hot Buys
Power Source
AC Cable, DC/USB Cable
Description
- Stylish and Portable Mini Fridge: This retro small fridge has a 4-liter capacity, perfect for storing up to six 12 oz cans. With its modern design, matte finish, and leathery carry handle, this mini fridge for office weighs only 3 pounds, making it ideal for on-the-go use. Measuring 7.7*10.5*10.3 inches, it offers versatile placement options, such as home, office, dorm, desktop, car, camping, and travel.
- Versatile Storage Skincare Fridge: Equipped with a detachable shelf, this mini fridge for skin care provides ample storage options. It is great for storing food, drinks, beer, snacks, breast milk, cosmetics, and skincare products. The interior door rack is perfect for holding facial masks. Additionally, it serves as a convenient personal makeup fridge for women to store their personal care and beauty products.
- Cooling and Warming Modes: Switch between cooling and warming modes with ease. In cooling mode, the compact dorm fridge can cool your food, drinks, or cosmetics to 18-20 °C below the ambient temperature. In warming mode, the thermostat can warm items to a temperature of 45-60 °C. It is suitable for keeping breast milk and complementary food warm for babies. Note that the warming function is not designed to heat cold foods but to maintain hot foods at a warm temperature.
- Updated with Safe AC/DC/USB Power Ports: For enhanced safety and convenience, this mini fridge comes with an AC power cord and a DC USB power cord. The AC power cord is compatible with 120v adapters, allowing for indoor use. The DC USB power cord enables usage in cars or with portable power sources, operating at 9v - 12v. It is ETL approved and incorporates advanced safety technology for long-lasting durability.
- Eco-Friendly and Travel-Safe: This basic mini fridge is 100% Freon-Free and eco-friendly, utilizing advanced electronic semiconductor technology. It is energy-efficient and operates quietly with a noise level as low as 28dB. We offer a 1-year warranty and customer support. Please consult the Instruction Manual before using the product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.