This item is Discontinued.

Hansen Flex Air Fitting, 3/8" x 3/8" NPT FA37F37M

This item is Discontinued.

Hansen

Flex Air Fitting, 3/8" x 3/8" NPT (Discontinued)

Mfr # FA37F37M
Zoro # G1863456
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA37F37M
Zoro #
G1863456
UPC #
-
Country of Origin
United States
Item
Flex Air Fitting
Material
Steel/Polyurethane
Temp. Range
-20 Degrees to 140 Degrees F
Seals
Nitrile
Max. Flow
21 cfm
Max. Pressure
145 psi
Application
General Industrial and Pneumatic Tools
Includes
Thread Sealant on MPT
Hose Connection
(F)NPT x (M)NPT
Finish
Trivalent Chrome
Shell Material
Steel/Polyurethane
Traction Material
Steel/Polyurethane

Dimensions

Pipe Size
3/8 in x 3/8 in
Body Size
1/4 in

Description

Flex Air Fitting, Pipe Size 3/8 In. x 3/8 In., Hose Connection (F)NPT x (M)NPT, Body Size 1/4 In., Material Steel/Polyurethane, Finish Trivalent Chrome, Max. Flow 21 cfm, Max. Pressure 145 psi, Temp. Range -20 Degrees to 140 Degrees F, Seals Nitrile, Application General Industrial and Pneumatic Tools, Includes Thread Sealant on MPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.