This item is Discontinued.
This item is Discontinued.
Single Handle Bathroom Faucet, Single Hole Mount, Chrome 1 Hole (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71734001
- Zoro #
- G9031500
- UPC #
- -
- Country of Origin
- Germany
Details
- Mounting Hole Center to Center
- Single Hole
- Number of Holes
- 1
- Mounting Type
- Wall Mount
- ADA Compliant
- Yes
- Finish
- Chrome
- Number of Handles
- 1
- Flow Outlet Type
- Aerated
- Item
- Bathroom Faucet
- Faucet Operation
- Single Handle
- Flow Rate
- 1.2 gpm
Description
Faucet,Wall-Mountd,1.2 gpm,1-Hndl,Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.