Shop HANSGROHE
Create Account
Metris C Tub Spout in Brushed Nickel
- Mfr # 13413821
- Zoro # G622973154
product price:Â
$
338.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13413821
- Zoro #
- G622973154
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tub Spout
Description
Metris C is inspired by classic shapes from the past and integrates them into modern fixtures. Handle and spout are subtly domed, while the surface emphasizes the superior quality of the faucet. With its lightness and vitality, Metris C exudes a sense of luxury. Metris C expands on the sweeping curves of Metris to enhance my bathroom with traditional, Elegant design. This faucet combines all hansgrohe quality features in one product: with a dynamic silhouette and gentle curves, the faucet features three extremely practical hansgrohe technologies: EcoRight, QuickClean and AirPower. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The soft air-infused spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM - even at high water pressure Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov