This item is Discontinued.

Hansgrohe Metropol Wspd Faucet 110 W/Loop Hdls/P 74516821

This item is Discontinued.

Hansgrohe

Metropol Wspd Faucet 110 W/Loop Hdls/P (Discontinued)

Mfr # 74516821
Zoro # G0488714
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74516821
Zoro #
G0488714
UPC #
-
Country of Origin
Germany

Details

Item
Metropol Wspd Faucet 110 W/Loop Hdls/P

Description

Metropol Wspd Faucet 110 W/Loop Hdls/P

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.