Bolt Extractor Set, 5 Pieces, 3/4 in to 1 in, 1/2 in Drive
- Mfr # HAN54125
- Zoro # G804164929
product price:Â
$
295.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HAN54125
- Zoro #
- G804164929
- UPC #
- 24721541253
- Country of Origin
- China
Description
Features and Benefits:
- Designed specifically to remove lugnuts
- Reverse spiral flutes are designed to bite down to provide maximum gripping power
- High carbon steel ensures longer life and greater durability
- Universal lobular design fits all types of fasteners
- Set includes plastic case
When you are faced with a rounded-off, rusted-tight or painted-over bolt, bolt extractors will break it free. 3/8" square drive for use with hand ratchets, impact wrenches, and air ratchets; hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or Vise-Grip locking pliers. Set includes bolt extractors to remove bolt sizes: 19mm, 21mm, 22m, 24mm, 3/4", 13/16", 7/8", 15/16" and 1".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.