HAN1121 High Carbon Steel Machine Screw Plug Tap 6-48 NS

  • Mfr # HAN1121
  • Zoro # G004064173
product price: 
$
27.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HAN1121
Zoro #
G004064173
UPC #
42526011214
Country of Origin
China

Description

  • Material types: high carbon steel for hand tapping applications and high speed steel for machine tapping where critical dimensions are required.
  • Etched: tap size and recommended drill bit size are etched on each tool for easy identification.
  • Point styles: taper, plug, and bottoming styles are available.
  • All Hanson taps and dies are made in USA.
  • Dimensions: 2.1" L x 0.1" W x 0.1" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews