HAN54113 Bolt Extractor 13Pc Set .25 Inch -.75 Inch with .38 Inch Drive
- Mfr # HAN54113
- Zoro # G404014686
product price:Â
$
429.99
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
- HAN54113
- Zoro #
- G404014686
- UPC #
- 24721541130
- Country of Origin
- China
Description
Features and Benefits:
- When you are faced with a rounded off, rusted tight or painted over bolt, bolt extractors will break it free
- Reverse spiral fluted are designed to bite down to provide maximum gripping power
- High carbon steel ensures longer life and greater durability
- Universal lobular design fits all types of fasteners
- 3/8" square drive
Use with hand ratchets, impact wrenches, and air ratchets; hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP locking pliers. Set includes bolt extractors to remove bolt sizes: 8mm, 10mm, 11mm, 12mm, 3mm, 14mm, 16mm, 17mm, 19mm, 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". Packaged in a plastic case.