Shop HANSON
Create Account
HAN60508 .13in. General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit
- Mfr # 42526605086
- Zoro # G624178762
product price:Â
$
15.29
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
- 42526605086
- Zoro #
- G624178762
- UPC #
- -
- Country of Origin
- China
Description
Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance. Standard 118 degree point for use in wood, metal, and plastic. Overall length: 1-7/8 in. Dimensions: 5.3 in L x 0.9 in W x 0.2 in H.