Shop HANSON
Create Account
HAN60512 .19in. General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit
- Mfr # 42526605123
- Zoro # G424179068
product price:Â
$
194.99
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
- 42526605123
- Zoro #
- G424179068
- UPC #
- -
- Country of Origin
- China
Description
Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance. Standard 118 degree point for use in wood, metal, and plastic. Overall length: 2-3/16 in. Dimensions: 6 in L x 2 in W x 0.1 in H.