This item is Discontinued.

This item is Discontinued.
Poe Injector 30W (Discontinued)
Mfr #
PWR-P-POE30
Zoro #
G7199690
Country of Origin Korea, Republic of
Category Security Video Cameras
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWR-P-POE30
- Zoro #
- G7199690
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Item
- Poe Injector 30W
Description
Poe Injector 30W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.