This item is Discontinued.

This item is Discontinued.
Poe Nvr 8Ch (Discontinued)
Mfr #
QRN-810S-6TB
Zoro #
G5967103
Country of Origin Korea, Republic of
Category Security Video Cameras
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QRN-810S-6TB
- Zoro #
- G5967103
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 1.7 in
- Width
- 14.6 in
- Depth
- 12.6 in
Details
- Item
- Poe Nvr 8Ch
- Features
- Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Video Formats
- Motion JPEG, H.264, H.265
- Total Number of Channels
- 8
- Maximum Frame Rate
- 480 fps
- Series
- Q
- Connectivity Technology
- Wired
- Number of VGA Out
- 1
- System Components
- Network Video Recorder
- Maximum Resolution
- 8 Megapixel
- Hard Drive Capacity
- 6 TB
- Total Number of Audio Out Ports
- 1
Description
Poe Nvr 8Ch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.