Shop HARDLINE PRODUCTS
See all product information
Create Account
LetterandNumberLabelSet, 3inH, 2-7/8inW
Mfr # GWHBLK700
Zoro # G3341795
product price:Â
$
20.19
/ea
Key Features
Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
White/Black
Character Type
Letters/Numbers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWHBLK700
- Zoro #
- G3341795
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3 in
- Character Height
- 3 in
- Overall Width
- 1 1/4 in
- Character Width
- 2 7/8 in
Description
Letter and Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/White, Character Height 3 in, Character Outline Color Black, Character Type Letters/Numbers, Characters Included 0 to 9; A to Z, Die Cut Yes, Embossed No, Font Proprietary, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor