This item is Discontinued.

No Product Image Available

This item is Discontinued.

Harman Professional Solutions

JBL Multi-Bay Battery Charger - 120 V AC, 230 V AC Input - 2 (Discontinued)

Mfr # JBL-EONONECHGR-NA
Zoro # G208857571
UPC # 691991035456
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JBL-EONONECHGR-NA
Zoro #
G208857571
UPC #
691991035456
Country of Origin
United States
Input Voltage
230 V AC, 120 V AC
AC Plug
Yes
Number of Batteries Supported
2
Compatibility
JBL Professional EON ONE MK2 Speaker
Item
Multi-Bay Battery Charger

Dimensions

Width
9.1"
Height
5.3"
Depth
6.3"
Battery Size Supported
Proprietary Battery Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.