Shop HARPSTER OF PHILIPSBURG
Create Account
10 x 10 ft. Light Duty 2.9 oz Tarp, Blue
- Mfr # B335752
- Zoro # G624198746
product price:Â
$
22.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B335752
- Zoro #
- G624198746
- UPC #
- -
- Country of Origin
- China
Description
10' x 10' Light Duty 2.9 oz. Tarp, Blue - B10x10 This 10 ft. x 10 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36 in. Finished size approximately 2% or 6 in shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated. Features 10 x 10 ft. Light Duty 2.9 oz Tarp Blue. We provide a wide assortment of garden and lawn products that brilliant designs. Specifications Color: Blue. Size: 2.9 oz. Weight: 1.9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.