This item is Discontinued.

Harpster Of Philipsburg Medium Duty Tarp, White, High-Density Polyethylene T2020W

This item is Discontinued.

Harpster Of Philipsburg

Medium Duty Tarp, White, High-Density Polyethylene (Discontinued)

Mfr # T2020W
Zoro # G504913728
UPC # 655329520205
Country of Origin China
Category Tarps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2020W
Zoro #
G504913728
UPC #
655329520205
Country of Origin
China
Color
White
Tarp Material
High-Density Polyethylene
Tarp Strength
Medium Duty
Item
Tarp
Fabric Weight
6 oz/sq yd
Grommet Spacing
18 in

Description

20' x 20' medium duty 6 oz. Tarp, white - t2020w this 20 ft. X 20 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 6 oz. Per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.