This item is Discontinued.

This item is Discontinued.
Light Duty Tarp, High Visibility Orange, High-Density Polyethylene (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O20x30
- Zoro #
- G304913782
- UPC #
- 655329203016
- Country of Origin
- India
Details
- Color
- High Visibility Orange
- Tarp Material
- High-Density Polyethylene
- Tarp Strength
- Light Duty
- Item
- Tarp
- Fabric Weight
- 3.3 oz/sq yd
- Grommet Spacing
- 36 in
Description
20' x 30' light duty 3.3 oz. Tarp, high visibility orange - o20x30 this 20 ft. X 30 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 3.3 oz. Per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 36"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated orange on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.