Shop HARPSTER OF PHILIPSBURG
See all product information
Create Account
Medium Duty Tarp, White, High-Density Polyethylene
Mfr # T2040W
Zoro # G104913845
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Color
White
Tarp Material
High-Density Polyethylene
Tarp Strength
Medium Duty
Fabric Weight
6 oz/sq yd
Grommet Spacing
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2040W
- Zoro #
- G104913845
- UPC #
- 655329520403
- Country of Origin
- China
Details
- Color
- White
- Tarp Material
- High-Density Polyethylene
- Tarp Strength
- Medium Duty
- Item
- Tarp
- Fabric Weight
- 6 oz/sq yd
- Grommet Spacing
- 18 in
Description
20' x 40' medium duty 6 oz. Tarp, white - t2040w this 20 ft. X 40 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 6 oz. Per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.