This item is Discontinued.

This item is Discontinued.
Medium Duty Tarp, Forest Green, High-Density Polyethylene (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G24x36
- Zoro #
- G804913671
- UPC #
- 655329424367
- Country of Origin
- China
- Color
- Forest Green
- Tarp Material
- High-Density Polyethylene
- Tarp Strength
- Medium Duty
- Item
- Tarp
- Fabric Weight
- 4.5 oz/sq yd
- Grommet Spacing
- 36 in
Description
24' x 36' medium duty 4.5 oz. Tarp, forest green - g24x36 this 24 ft. X 36 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 4.5 oz. Per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.