Shop HARPSTER OF PHILIPSBURG
See all product information
Create Account
Medium Duty Tarp, Forest Green, High-Density Polyethylene
Mfr # G30x30
Zoro # G104913715
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Color
Forest Green
Tarp Material
High-Density Polyethylene
Tarp Strength
Medium Duty
Fabric Weight
4.5 oz/sq yd
Grommet Spacing
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G30x30
- Zoro #
- G104913715
- UPC #
- 655329430306
- Country of Origin
- China
Details
- Color
- Forest Green
- Tarp Material
- High-Density Polyethylene
- Tarp Strength
- Medium Duty
- Item
- Tarp
- Fabric Weight
- 4.5 oz/sq yd
- Grommet Spacing
- 36 in
Description
30' x 30' medium duty 4.5 oz. Tarp, forest green - g30x30 this 30 ft. X 30 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 4.5 oz. Per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.