This item is Discontinued.

Harpster Of Philipsburg Medium Duty Tarp, Forest Green, High-Density Polyethylene G30x60

This item is Discontinued.

Harpster Of Philipsburg

Medium Duty Tarp, Forest Green, High-Density Polyethylene (Discontinued)

Mfr # G30x60
Zoro # G004913709
UPC # 655329430603
Country of Origin China
Category Tarps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G30x60
Zoro #
G004913709
UPC #
655329430603
Country of Origin
China

Details

Color
Forest Green
Tarp Material
High-Density Polyethylene
Tarp Strength
Medium Duty
Item
Tarp
Fabric Weight
4.5 oz/sq yd
Grommet Spacing
36 in

Description

30' x 60' medium duty 4.5 oz. Tarp, forest green - g30x60 this 30 ft. X 60 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 4.5 oz. Per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews