Shop HARRINGTON

Electric Chain Hoist, 400 lb, 15 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED400DSA-15
  • Zoro # G6791477

product price: 
$
4,415.99
/ea
Free Shipping & Returns

Key Features

Color
Orange, White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED400DSA-15
Zoro #
G6791477
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
5 in
Housing Length
16 29/32 in
Housing Width
6 13/64 in
Manufacturers Warranty Length
1 yr
Controller Cord Length
12 ft
Body Length
16 29/32 in
Lifting Hook Opening Width
1 in
Body Width
6 7/32 in
Maximum Lifting Length
15 ft
Body Depth
5 in
Mfr. Warranty Length
1 yr
Fits Chest Size
Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System

Details

Color
Orange, White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
26/10 fpm
Load Capacity
400 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Brake
Electromechanical and Regenerative
Lubrication
Oil Bath
Hz
60 Hz
Trolley Configuration
Hook Mounted - No Trolley
Classification
H2
Amps @ Low Volts
6 A
Number of Speeds
2
Clutch
Friction
Control Cord
12 ft
Thermal Protection
Not Available and Not Included
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Features
Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System
Hoist IP Rating
IP54
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Brake Type
Weston Style Load Brake
Current at Max. Voltage
6 A
Headroom
12 13/32 in
Number of Reeves
1
Chain Finish
Nickel Plated
Current at Min. Voltage
6 A
Maximum Lifting Capacity
400 lb
Maximum Lift Speed
26 fpm
Clutch Type
Friction Clutch
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
10 fpm
Included Components
Safety Latch Hook
Starts and Stops per Hour
120
Includes Brake
Brake Included
Resistance Properties
Wear Resistant
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Duty Classification
H2
Pendant IP Rating
IP65
Motor Horsepower
3/8 hp
Operating Voltage
120V AC
Wire Color
Orange, White

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 400 lb, Number of Speeds 2, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in, Body Length 16 29/32 in, Body Width 6 7/32 in, Body Depth 5 in, Body Material Aluminum, Brake Type Weston Style Load Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.