This item is Discontinued.

Harrington Electric Chain Hoist, 400 lb, 19 ft, Hook Mounted - No Trolley, 120V AC, White and Orange ED400DSA-19

This item is Discontinued.

Harrington

Electric Chain Hoist, 400 lb, 19 ft, Hook Mounted - No Trolley, 120V AC, White and Orange (Discontinued)

Mfr # ED400DSA-19
Zoro # G6782167
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED400DSA-19
Zoro #
G6782167
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 29/32 in
Housing Width
6 13/64 in
Manufacturers Warranty Length
1 yr
Housing Depth
5 in
Body Width
6 7/32 in
Body Length
16 29/32 in
Maximum Lifting Length
19 ft
Controller Cord Length
16 ft
Mfr. Warranty Length
1 yr
Body Depth
5 in
Lifting Hook Opening Width
1 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
19 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
26/10 fpm
Load Capacity
400 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Reeving
1
Thermal Protection
No
Item
Electric Chain Hoist
Control Cord
16 ft
Clutch
Friction
Control
110V Push Button Control Pendant
Hz
60
Brake
Electromechanical and Regenerative
Amps @ Low Volts
6 A
Trolley Configuration
Hook Mounted - No Trolley
Classification
H2
Number of Speeds
2
Features
Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Maximum Lift Speed
26 fpm
Duty Classification
H2
Motor Horsepower
3/8 hp
Maximum Lifting Capacity
400 lb
Starts and Stops per Hour
120
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Resistance Properties
Wear Resistant
Chain Finish
Nickel Plated
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Minimum Lift Speed
10 fpm
Number of Reeves
1
Brake Type
Weston Style Load Brake
Included Components
Safety Latch Hook
Pendant IP Rating
IP65
Hoist IP Rating
IP54
Body Material
Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
6 A
Headroom
12 13/32 in
Body Finish
Enamel
Current at Min. Voltage
6 A
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 400 lb, Number of Speeds 2, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Length 19 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in, Body Length 16 29/32 in, Body Width 6 7/32 in, Body Depth 5 in, Body Material Aluminum, Brake Type Weston Style Load Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.