Shop HARRINGTON

Electric Food Grade Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, White

  • Mfr # NER003LD-FG-15

  • Zoro # G8913003


product price: 
$
7,407.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NER003LD-FG-15
Zoro #
G8913003
UPC #
-
Country of Origin
Japan
Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Brake
DC Current
Control
110V Push Button Control Pendant
Finish
Epoxy Paint
Hz
60
Reeving
1
Amps @ Low Volts
3.4 A
Number of Speeds
2
Lubrication
Food Grade Oil
Classification
H4
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Control Cord
11 ft
Includes Clutch
Clutch Included
Clutch Type
Friction
Starts and Stops per Hour
120, 240
Current at Min. Voltage
3.4 A
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
3.4 A
Maximum Lifting Capacity
500 lb
Body Finish
Epoxy Painted
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Motor Horsepower
3/4 hp
Number of Reeves
1
Brake Type
DC Current
Headroom
13 13/16 in
Overload Protection Included
Yes
Chain Finish
Epoxy Painted
Maximum Lift Speed
15 fpm
Programmable
Programmable by VFD
Includes Brake
Brake Included
Minimum Lift Speed
2.5 fpm
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.