Shop HARRIS

Flow Gauge Regulator, Argon, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet, 0 to 60 scfh

  • Mfr # 301-AR60-580

  • Zoro # G2394926


product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
4,000 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301-AR60-580
Zoro #
G2394926
UPC #
725636301696
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Height
4.62 in
Hose Fitting Size
B (Inert)
Overall Depth
4.56 in
Overall Width
6 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Flow Gauge Regulator
Compatible Gas Type
Argon
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
4,000 psig
Outlet Pressure (Minimum)
0 psi
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 60 scfh
Supply Pressure Gauge
0 to 4000 psi
Includes
0 to 60 Cubic Feet per Hour
Regulator Capacity
Light to Heavy Duty
Standards
CGA E-4, UL Listed
Stages
Single Stage
Gauges Delivery Pressure
0 to 70 scfh
Delivery
0 to 60 scfh
Application
General Purpose
Type
Flow Gauge
Outlet Connection Gender
Female
Argon Flow Rate (Minimum)
1 scfh
Inlet Connection Type
NGO
CGA Number
CGA 580
Flowmeter Series
301
Seal Material
PTFE
Maximum Gauge Inlet Pressure
3,000 psig
Product Type
Flow Gauge Regulator
Inlet Connection Gender
Female
Argon Flow Rate (Maximum)
60 scfh
Outlet Thread Direction
Right Hand
Outlet Connection Type
UNF
Inlet Thread Direction
Right Hand
Flow Coefficient
0.08
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
301
Maximum Inlet Pressure
3,000 psig

Description

Flow Gauge Regulator, Compatible Gas Type Argon, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 4,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 60 scfh, Number of Stages Single Stage, Product Type Flow Gauge Regulator, Application General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews