High Purity Gas Regulator, Breathing Air, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 15 psi

  • Mfr # KH1088

  • Zoro # G6693617


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH1088
Zoro #
G6693617
UPC #
725636315808
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
4,000 psi
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Delivery Pressure Range
0 to 15 psi
Delivery
200 scfh (AIR)
Stages
Two Stage
Gauges Delivery Pressure
30 psi
Diaphragm Material
316L Stainless Steel
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Standards
CGA E-4
Regulator Capacity
Heavy Duty
Type
Two Stage
Bonnet Material
Chrome Plated Brass
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Gender
Male
Filter Material
Nickel Plated Bronze
Outlet Thread Direction
Right Hand
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Outlet Connection Type
Tube Fitting
Control Type
Knob
Inlet Thread Direction
Right Hand
Body Finish
Chrome Plated
Inlet Connection Type
NGO
Regulator Series
HP 722C
Outlet Connection Gender
Female
Seal Material
PTFE
Gas Purity Rating
99.9999 %
CGA Number
CGA 346
Seat Material
PTFE
Flow Coefficient
0.06

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.