Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label, 7/8 In. H, 2-7/8 In. W, PK500

  • Zoro #: G4846721
  • Mfr #: LB31263
$19.05 ($0.04/unit)
  • Subject Matter: Biohazard
  • Legend/Background Color: Red
  • Width: 2 7/8 in
See full product details
Orders over $75 ship free.

Harris #LB31263 Specifications

  • Zoro #: G4846721
  • Mfr #: LB31263
Subject Matter: Biohazard Legend/Background Color: Red
Width: 2 7/8 in Background Color: Orange
Legend Style: Symbol and Text Height: 7/8 in
Legend Color: black Header: No Header
Item: Label Legend: Biohazard
Material: Paper Language: English
Shape: Rectangle Thickness: 0.003 in
Metal Detectable: No Indoor/Outdoor Usage: Indoor Only
UV Resistant: No Write on Surface: Yes
Standards: OSHA Sign Header Background Color: Orange
Depth: 1 1/4 in Printed Language: English
Sign Legend Text Color: Black Mounting Pattern: No Mounting Holes
Protective Coating: No Protective Coating Number of Printed Sides: 1
Abrasion Resistant: Yes ANSI 969 Compliant: No
Sign Legend: Biohazard/ peligro biologico Diameter: 3 1/2 in
Outdoor Life Expectancy: Not Rated Sign Shape: Vertical Rectangle
Minimum Service Temperature: -20 Degrees F Glow In The Dark: No
Corrosion Resistant: No Maximum Service Temperature: 200 Degrees F
Sign Header: No Header Minimum Application Temperature: 20 Degrees F
Average Outdoor Durability: 1 yr Material Special Properties: Write-On Surface
Adhesive Type: Acrylic Adhesive Style: Permanent
Retroreflective Grade: Not Retroreflective Sign Header Text Color: Black
Anti-Slip Surface: No Mirror Print: No
Chemical Resistant: No Graffiti Resistant: No
Sign Material: Paper Sign Mounting Style: Adhesive
Sign Header Style: Text Sign Legend Style: Symbol and Text
Material Properties: Flexible Maximum Viewing Distance - Favorable Conditions: 6 ft
Maximum Viewing Distance - Unfavorable Conditions: 1 ft Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Biohazard/ peligro biologico, Sign Legend Style Symbol and Text, Package Quantity 500

Reviews of Harris #LB31263