Shop HARRIS
See all product information
Create Account
Label, 7/8 In. H, 7/8 In. W, PK500, LB132322
- Mfr # LB132322
- Zoro # G4015663
product price:Â
$
13.59
/pk of 750, $0.02/ea
Key Features
Header
No Header
Material
Paper
Width
7/8"
Height
7/8"
Subject Matter
Biohazard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LB132322
- Zoro #
- G4015663
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7/8"
- Height
- 7/8"
- Label Width
- 7/8 in
- Label Height
- 7/8 in
Details
- Header
- No Header
- Material
- Paper
- Subject Matter
- Biohazard
- Language
- English
- Shape
- Rectangle
- Color
- Red
- Legend
- Biohazard
- Background Color
- Orange
- Legend/Background Color
- Red
- Legend Style
- Symbol and Text
- Item
- DOT Label
- Legend Color
- black
- Message
- Biohazard
- DOT/UN Product Form
- Label
- Handling Label/Placard Type
- Waste
- Labels per Roll
- 750
- Product Type
- DOT Handling Label
Description
DOT Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Biohazard, Label Width 7/8 in, Label Height 7/8 in, Material Paper, Labels per Roll 750, Background Color Orange, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.