Floor Marking Tape vinyl 4 in W x 5 mil Thick
- Mfr # ZMC4YL-100
- Zoro # G5381043
product price:Â
$
5.59
/ea
Sold in multiples of 12 for
$67.08
Key Features
Material
vinyl
Thickness
5 mil
Legend
No Legend
Performance Temp.
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZMC4YL-100
- Zoro #
- G5381043
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Material
- vinyl
- Legend
- No Legend
- Performance Temp.
- -40 Degrees to 176 Degrees F
- Green Environmental Attribute
- Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
- Tape Format
- Die Cut - Tag
- Retroreflective Grade
- Non-Reflective
- Die Cut Shape
- Circle
- Safety Tape Color
- Yellow
- Pattern
- Solid
- Adhesion Strength
- 65 oz/in
- Tape Color
- Yellow
- Minimum Tape Performance Temperature
- 14 Degrees F
- Adhesion to Steel
- 65 oz/in
- Floor Marking Tape Shape
- Circle
- Fluorescent
- No
- Maximum Tape Performance Temperature
- 176 Degrees F
- Product Form
- Circle
- Tape Type
- Disc-Shaped
- Glow In The Dark
- No
- Tape Backing Material
- Vinyl
- Tape Brand
- Approved Vendor
- Tape Pattern
- Solid
Dimensions
- Width
- 4 in
- Thickness
- 5 mil
- Roll Length
- 150 ft
- Diameter
- 4 1/2 in
- Tape Strip Length
- 4 in
- Imperial Tape Width
- 4 in
- Imperial Tape Length
- 4 in
- Imperial Tape Shape Diameter
- 3 in
- Tape Thickness
- 5 mil
Description
Floor Marking Tape, Circle, Solid, Yellow, 4 in, 4 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.