Shop ZORO SELECT
See all product information
Create Account
Die-Cut Circle Tape Vinyl Yellow, 5" W x 150 ft. L, 5 mil Thick
Mfr # MC5YL
Zoro # G5387407
product price:Â
$
7.99
/ea
Sold in multiples of 12 for $95.88
Key Features
Material
Vinyl
Length
150 ft.
Thickness
5 mil
Die Cut Shape
Circle
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC5YL
- Zoro #
- G5387407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5"
- Length
- 150 ft.
- Thickness
- 5 mil
- Diameter
- 4-1/2"
- Tape Strip Length
- 5 in
- Roll Length
- 150 ft
- Imperial Tape Width
- 5 in
- Imperial Tape Shape Diameter
- 3 in
- Imperial Tape Length
- 5 in
Description
Floor Marking Tape, Circle, Solid, Yellow, 5 in, 5 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.