Shop ZORO SELECT
See all product information
Create Account
Reflective Safety Tape Vinyl Blue, 2" W x 10 yd. L, 5.5 mil Thick
Mfr # RF2BL
Zoro # G5356388
product price:Â $10.29
/ea
Sold in multiples of 12 for $123.48
Key Features
Material
Vinyl
Length
10 yd.
Thickness
5.5 mil
Standards
ASTM D4596-01
Die Cut Shape
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RF2BL
- Zoro #
- G5356388
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 2"
- Length
- 10 yd.
- Thickness
- 5.5 mil
- Roll Length
- 30 ft
- Diameter
- 4"
- Imperial Tape Length
- 30 ft
- Imperial Tape Width
- 2 in
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 2 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.