Shop ZORO SELECT
See all product information
Create Account
Floor Tape, Red/Yellow, 3/4 inx120 ft, Roll
Mfr # 9WXD5
Zoro # G5354638
product price:Â
$
6.29
/ea
Key Features
Legend
Biohazard
Width
3/4"
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Thickness
6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9WXD5
- Zoro #
- G5354638
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3/4"
- Thickness
- 6 mil
- Diameter
- 4-1/2"
- Roll Length
- 120 ft
- Length
- 120 ft.
- Tape Thickness
- 6 mil
- Imperial Tape Width
- 3/4 in
- Imperial Tape Length
- 120 ft
Description
Floor Marking Tape, Continuous Roll, Message, Red/Yellow, 3/4 in, 120 ft, 6 mil, Vinyl, Approved Vendor, Legend Biohazard, Message Color Red, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.