Specialty Gas Regulator, Industrial Air, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 125 psi

  • Mfr # KH1030

  • Zoro # G8529376


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KH1030
Zoro #
G8529376
UPC #
725636315228
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
9-1/4"
Body Diameter
2.125 in
Overall Depth
9.18 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
Specialty Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Standards
CGA E-4
Includes
Outlet Needle Valve and Relief Valve
Regulator Capacity
Heavy Duty
Diaphragm Material
Neoprene
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
0 to 125 psi
Application
General Purpose Laboratory
Delivery
1000 scfh (AIR)
Gauges Delivery Pressure
200 psi
Stages
Two Stage
Features
Gas Shielding, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
Type
Two Stage
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Gender
Male
Seat Material
PTFE
Flow Coefficient
0.15
Inlet Connection Type
NGO
Regulator Series
GP 402
Filter Material
Nickel Plated Bronze
Control Type
Knob
Inlet Connection Gender
Female
Seal Material
PTFE
Maximum Gauge Outlet Pressure
4,000 psig
Inlet Thread Direction
Left Hand
CGA Number
CGA 590
Bonnet Material
Chrome Plated Die Cast
Outlet Connection Type
NPT
Body Finish
Chrome Plated

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 590

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products