This item is Discontinued.

Harting Rectangular Connector Housing, 51.5 mm H 19300061295

This item is Discontinued.

Harting

Rectangular Connector Housing, 51.5 mm H (Discontinued)

Mfr # 19300061295
Zoro # G005286116
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19300061295
Zoro #
G005286116
UPC #
-
Country of Origin
Germany

Dimensions

Length
82 mm
Height
51.5 mm
Width
93 mm
Cable Entry Thread Size
M20
Housing/Hood Size Designation
6 B

Details

Item
M20 Rectangular Connector Housing
Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Aluminium
Levers and Bolts Material
Polycarbonate; Stainless Steel
Product Type
Housing
Locking Type
Single Lever
Seal Material
NBR
Number of Entries
2
Housing/Hood Material
Aluminum Die-Cast
Entry Location
Side
Sub-Category
Hoods/Housings
Max. Temp.
125°C
Finish
Powder Coated
Features
With Thermo-Plastic Cover
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
IP Rating
IP65
Series
Han(R) B
Flammability Rating
UL 94 V-0

Description

HAEL 19300061295 HAN B BASE SURFACE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.