Rockite Fast-Setting Cement 10051

  • Mfr # 33122100518
  • Zoro # G104137395
product price: 
$
183.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33122100518
Zoro #
G104137395
UPC #
33122100518
Country of Origin
China

Description

  • Cement
  • An expanding, fast-setting, pourable, hydraulic type cement
  • Initial set within 15 minutes
  • Within one hour, it develops a compression strength of 4,500 lbs per square inch
  • Grips metal to concrete permanently
  • Anchors: Bolts, rods, signs, posts, screws, etc
  • 50 lbs
  • Length: 12
  • Width: 15
  • Height: 12
  • Restrictions

    Hazardous material

    Ratings & reviews