This item is Discontinued.

This item is Discontinued.
Chassis, Power Relay, 0.25 A, Screw (Discontinued)
Mfr #
Q50F
Zoro #
G605866756
Country of Origin United States
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q50F
- Zoro #
- G605866756
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Relay
- Mounting Style
- Chassis
- Electrical Connection
- Screw
- Coil Voltage
- 28V DC
- Current Rating
- 0.25 A
- Contact Form
- SPDT
- Contact Rating
- 0.25A
- Number of Poles
- 1
- Features
- Sealed Contactor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.