This item is Discontinued.

This item is Discontinued.
Definite Purpose Contactor, 28V DC, 1 P, #6-32 Stud (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q50AB2
- Zoro #
- G500980496
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Definite Purpose Contactor
- Coil Voltage
- 28V DC
- Number of Poles
- 1
- Terminal Connection Type
- Stud
- Coil Termination
- 6-32 UNC-2A
- Contact Current Rating (A)
- 1
- Actuating System
- DC
- Mounting Plate
- With
- Terminal Configuration
- 6-32 UNC-2A
- Product Type
- Contactor
- Arc Cover
- Without
- Contact Arrangement
- SPST NO
- Contactor Type
- Sealed
- Coil Voltage (Max) (VDC)
- 28
- Mounting Type
- Chassis
- Torque (in-lbs)
- 7.5 in-lbs
- Coil Voltage Rating (VDC)
- 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.